14W PAR30 LED Lamp, 35K

Item #: 0282407

Cat #: LED14P30D35KFL

UPC: 762148248309

Company wide:
0 in stock

Overview

TCP LED14P30D35KFL LED 14W P3
Also known as: 762148248309, LED14P30D35KFL, TCPLED14P30D35KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1125
Wattage: 14
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 1125
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Wattage: 14