Sustainable

TCP LED14P30D30KSP

Item #: 0282406
Cat #: LED14P30D30KSP
UPC: 762148245940
$ 22.80 EA
Company wide:
0 in stock

Overview

TCP LED14P30D30KSP LED 14W P3
Also known as: 762148245940, LED14P30D30KSP, TCPLED14P30D30KSP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 14
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1100

Customer Reviews

No reviews for this product
(0)