Sustainable

TCP LED14P30D24KFL

Item #: 0282404
Cat #: LED14P30D24KFL
UPC: 762148248262
$ 22.80 EA
Company wide:
0 in stock
Documents & Guides
TCP LED14P30D24KFL LED 14W P3

Overview

TCP LED14P30D24KFL LED 14W P3
Also known as: 762148248262, LED14P30D24KFL, TCPLED14P30D24KFL

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1050
Wattage: 14

Customer Reviews

No reviews for this product
(0)