TCP LED4T820IS41K

Item #: 0282400
Cat #: LED4T820IS41K
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
TCP LED4T820IS41K LED 20W 4FT

Overview

TCP LED4T820IS41K LED 20W 4FT
Also known as: LED4T820IS41K, TCPLED4T820IS41K

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120-277
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 20
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 20
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)
Volts AC: 120-277
Lumens: 2000
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)