Enclosure, NEMA 1, Hinge Cover, 16" x 16" x 6"

Item #: 0282394

Cat #: AHE16X16X6

UPC: 783510859206

$ 142.97 EA
Company wide:
5 in stock
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 16 x 16 x 6 Inch, Steel

Overview

Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 16 x 16 x 6 Inch, Steel

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial ConstructionData Networking SolutionsIndustrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510859206, AHE16X16X6, HOFAHE16X16X6

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 14
Knockouts: Yes
Height: 16 in
Depth: 6 in
Color: Gray
Material: Steel
Number of Knockouts: 14
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 16 in
Special Program: Hoffman On Demand
Knockouts: Yes