5W S14 LED Lamp, 30K

Item #: 0282390

Cat #: LED5E26S1430K

UPC: 762148252917

Call for price
Company wide:
0 in stock

Overview

TCP LED5E26S1430K LED 5W S14
Also known as: 762148252917, LED5E26S1430K, TCPLED5E26S1430K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Lumens: 300