4W B11 LED Lamp, 24K

Item #: 0282387

Cat #: LED4E26B1124K

UPC: 762148244950

Call for price
Company wide:
0 in stock
TCP LED4E26B1124K LED 4W B11

Overview

TCP LED4E26B1124K LED 4W B11
Also known as: 762148244950, LED4E26B1124K, TCPLED4E26B1124K

Specifications

Base: Medium Screw (E26)
Wattage: 4
Color Rendering Index (CRI): 80
Lumens: 200
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 4
Lumens: 200