10W R20 LED Lamp, 24K

Item #: 0282376

Cat #: LED10R20D24K

UPC: 762148249139

$ 9.71 EA
Company wide:
0 in stock
TCP LED10R20D24K LED 10W R20

Overview

TCP LED10R20D24K LED 10W R20
Also known as: 762148249139, LED10R20D24K, TCPLED10R20D24K

Specifications

Wattage: 10
Lumens: 650
Shape: R20 (Blown Reflector)
Wattage: 10
Shape: R20 (Blown Reflector)
Lumens: 650