TCP LED2W1383V2

Item #: 0282375

Cat #: LED2W1383V2

UPC: 762148058762

Company wide:
0 in stock
Documents & Guides
LED Low Voltage Elevator Lamp: Wattage: 2, Voltage: 12, Lumens: 150, Bulb Shape: 1383 ELEV, Beam Angle: 270°, CRI: 80, Rated Life: 25,000 Hrs., Damp Location Rated, Non-Dimmable. To replace 20 watt 1383 and GBF incandescent lamps

Overview

LED Low Voltage Elevator Lamp: Wattage: 2, Voltage: 12, Lumens: 150, Bulb Shape: 1383 ELEV, Beam Angle: 270°, CRI: 80, Rated Life: 25,000 Hrs., Damp Location Rated, Non-Dimmable. To replace 20 watt 1383 and GBF incandescent lamps
Also known as: 762148058762, LED2W1383V2, TCPLED2W1383V2

Specifications

Lumens: 150
Color Rendering Index (CRI): 80
Wattage: 2
Color Temperature: 2700 (Warm White)
Dimmable: No
Angle: 270°
Lumens: 150
Wattage: 2
Dimmable: No
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Angle: 270°