8W R20 LED Lamp, 30K

Item #: 0282365

Cat #: LED8R2030K

UPC: 762148247852

Call for price
Company wide:
0 in stock
TCP LED8R2030K LED 8W R20 ND

Overview

TCP LED8R2030K LED 8W R20 ND
Also known as: 762148247852, LED8R2030K, TCPLED8R2030K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 515
Wattage: 8
Shape: R20 (Blown Reflector)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 8
Base: Medium Screw (E26)
Lumens: 515
Shape: R20 (Blown Reflector)