12W PAR30 LED Lamp, 50K

Item #: 0282359

Cat #: LED12P30D50KFLB

UPC: 762148267300

Company wide:
0 in stock
TCP LED12P30D50KFLB LED 12W P

Overview

TCP LED12P30D50KFLB LED 12W P
Also known as: 762148267300, LED12P30D50KFLB, TCPLED12P30D50KFLB

Specifications

Lumens: 875
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 875
Color Temperature: 5000 (Bright White)
Wattage: 12
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82