Sustainable

TCP LED12P30D41KSPB

Item #: 0282358
Cat #: LED12P30D41KSPB
UPC: 762148267270
$ 20.73 EA
Company wide:
0 in stock

Overview

TCP LED12P30D41KSPB LED 12W P
Also known as: 762148267270, LED12P30D41KSPB, TCPLED12P30D41KSPB

Specifications

Lumens: 875
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 875
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Wattage: 12

Customer Reviews

No reviews for this product
(0)