12W PAR30 LED Lamp, 41K

Item #: 0282356

Cat #: LED12P30D41KFLB

UPC: 762148267256

Company wide:
0 in stock
TCP LED12P30D41KFLB LED 12W P

Overview

TCP LED12P30D41KFLB LED 12W P
Also known as: 762148267256, LED12P30D41KFLB, TCPLED12P30D41KFLB

Specifications

Lumens: 875
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 875
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Wattage: 12