Sustainable

TCP LED12P30SD50KSP

Item #: 0282355
Cat #: LED12P30SD50KSP
UPC: 762148256861
$ 20.73 EA
Company wide:
0 in stock
TCP LED12P30SD50KSP LED 12W P

Overview

TCP LED12P30SD50KSP LED 12W P
Also known as: 762148256861, LED12P30SD50KSP, TCPLED12P30SD50KSP

Specifications

Lumens: 875
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 875
Color Temperature: 5000 (Bright White)
Wattage: 12
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)