Sustainable

TCP LED12P30SD41KSP

Item #: 0282354
Cat #: LED12P30SD41KSP
UPC: 762148246114
$ 20.73 EA
Company wide:
0 in stock
TCP LED12P30SD41KSP LED 12W P

Overview

TCP LED12P30SD41KSP LED 12W P
Also known as: 762148246114, LED12P30SD41KSP, TCPLED12P30SD41KSP

Specifications

Lumens: 875
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 875
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Wattage: 12

Customer Reviews

No reviews for this product
(0)