12W PAR30S LED Lamp, 41K

Item #: 0282353

Cat #: LED12P30SD41KFL

UPC: 762148246091

Company wide:
0 in stock

Overview

TCP LED12P30SD41KFL LED 12W P
Also known as: 762148246091, LED12P30SD41KFL, TCPLED12P30SD41KFL

Specifications

Lumens: 875
Wattage: 12
Lumens: 875
Wattage: 12