
$ 20.73 EA
Company wide:
0
in stock
Documents & Guides
TCP LED12P30SD35KFL LED 12W P
Overview
TCP LED12P30SD35KFL LED 12W P
Also known as: 762148248439, LED12P30SD35KFL, TCPLED12P30SD35KFL
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Lumens: | 900 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Screw (E26) |
Wattage: | 12 |
Color Temperature: | 3500 (Neutral White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 900 |
Customer Reviews
No reviews for this product
(0)