12W PAR30S LED Lamp, 27K

Item #: 0282347

Cat #: LED12P30SD27KSP

UPC: 762148246077

Company wide:
0 in stock

Overview

TCP LED12P30SD27KSP LED 12W P
Also known as: 762148246077, LED12P30SD27KSP, TCPLED12P30SD27KSP

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 2700 (Warm White)
Lumens: 850
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 12