Sustainable

TCP LED12P30D50KNFL

Item #: 0282342
Cat #: LED12P30D50KNFL
UPC: 762148256823
$ 20.73 EA
Company wide:
0 in stock

Overview

TCP LED12P30D50KNFL LED 12W P
Also known as: 762148256823, LED12P30D50KNFL, TCPLED12P30D50KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 950
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 12
Lumens: 950
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)