12W PAR30 LED Lamp, 41K

Item #: 0282341

Cat #: LED12P30D41KSP

UPC: 762148246046

Company wide:
0 in stock
TCP LED12P30D41KSP LED 12W P3

Overview

TCP LED12P30D41KSP LED 12W P3
Also known as: 762148246046, LED12P30D41KSP, TCPLED12P30D41KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 925
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 82
Lumens: 925