12W PAR30 LED Lamp, 41K

Item #: 0282340

Cat #: LED12P30D41KNFL

UPC: 762148246039

Company wide:
0 in stock

Overview

TCP LED12P30D41KNFL LED 12W P
Also known as: 762148246039, LED12P30D41KNFL, TCPLED12P30D41KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 925
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 82
Lumens: 925