12W PAR30 LED Lamp, 35K

Item #: 0282339

Cat #: LED12P30D35KSP

UPC: 762148248385

Company wide:
0 in stock
TCP LED12P30D35KSP LED 12W P3

Overview

TCP LED12P30D35KSP LED 12W P3
Also known as: 762148248385, LED12P30D35KSP, TCPLED12P30D35KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 900
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Wattage: 12
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Lumens: 900