12W PAR30 LED Lamp, 35K

Item #: 0282336

Cat #: LED12P30D35KFL

UPC: 762148248361

Company wide:
0 in stock

Overview

DIM 12W P30 SMOOTH 35KFL
Also known as: 762148248361, LED12P30D35KFL, TCPLED12P30D35KFL

Specifications

Lumens: 850
Wattage: 12
Color Temperature: 3500 (Neutral White)
Lumens: 850
Color Temperature: 3500 (Neutral White)
Wattage: 12