12W P30 DIM 24K SPOT SMOOTH

Item #: 0282335

Cat #: LED12P30D24KSP

UPC: 762148248354

Company wide:
0 in stock

Overview

12W P30 DIM 24K SPOT SMOOTH
Also known as: 762148248354, LED12P30D24KSP, TCPLED12P30D24KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 800
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 82
Lumens: 800