12W PAR30 LED Lamp, 24K

Item #: 0282333

Cat #: LED12P30D24KFL

UPC: 762148248330

Company wide:
0 in stock
TCP LED12P30D24KFL LED 12W P3

Overview

TCP LED12P30D24KFL LED 12W P3
Also known as: 762148248330, LED12P30D24KFL, TCPLED12P30D24KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 800
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 82
Lumens: 800