10W PAR30S LED Lamp, 35K

Item #: 0282327

Cat #: LED10P30SD35KFL

UPC: 762148248507

Company wide:
0 in stock
TCP LED10P30SD35KFL LED 10W P

Overview

TCP LED10P30SD35KFL LED 10W P
Also known as: 762148248507, LED10P30SD35KFL, TCPLED10P30SD35KFL

Specifications

Wattage: 10
Lumens: 675
Color Temperature: 3500 (Neutral White)
Wattage: 10
Color Temperature: 3500 (Neutral White)
Lumens: 675