10W PAR30S LED Lamp, 30K

Item #: 0282326

Cat #: LED10P30SD30KSP

UPC: 762148246152

Company wide:
0 in stock
TCP LED10P30SD30KSP LED 10W P

Overview

TCP LED10P30SD30KSP LED 10W P
Also known as: 762148246152, LED10P30SD30KSP, TCPLED10P30SD30KSP

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 725
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 725
Wattage: 10
Color Rendering Index (CRI): 82