10W PAR30 LED Lamp, 27K

Item #: 0282324

Cat #: LED10P30SD27KFL

UPC: 762148246121

Company wide:
0 in stock
TCP LED10P30SD27KFL LED 10W P

Overview

TCP LED10P30SD27KFL LED 10W P
Also known as: 762148246121, LED10P30SD27KFL, TCPLED10P30SD27KFL

Specifications

Lumens: 600
Wattage: 10
Lumens: 600
Wattage: 10