10W PAR30 LED Lamp, 24K

Item #: 0282322

Cat #: LED10P30SD24KFL

UPC: 762148248460

Company wide:
0 in stock

Overview

TCP LED10P30SD24KFL LED 10W P
Also known as: 762148248460, LED10P30SD24KFL, TCPLED10P30SD24KFL

Specifications

Lumens: 600
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 600
Base: Medium Screw (E26)
Wattage: 10
Color Rendering Index (CRI): 82