Flood Light, Halogen, 2 Light, 90W, 120V, Black

Item #: 0282318

Cat #: 8642-12

UPC: 785652864216

$ 53.49 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Flood Light; Adjustable Swivel; Number Of Lamps: 2; Power Rating: 90 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Par38; Size: 9-1/2 In Width X 11 In Height; Material: Polycarbonate; Finish: Black; Lamp Included: No; Connection: Mounted To Box; Wire Length: 6-1/2 In; Extends: 2-1/2 In

Overview

Sea Gull Lighting; Flood Light; Adjustable Swivel; Number Of Lamps: 2; Power Rating: 90 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Par38; Size: 9-1/2 In Width X 11 In Height; Material: Polycarbonate; Finish: Black; Lamp Included: No; Connection: Mounted To Box; Wire Length: 6-1/2 In; Extends: 2-1/2 In
Also known as: 785652864216, 8642-12, SEA864212

Specifications

Volts AC: 120
Color: Black
Wattage: 90
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Wattage: 90
Light Technology: Halogen
Color: Black
Mounting: Wall