Sustainable

TCP LED8P20D50KFLB

Item #: 0282317
Cat #: LED8P20D50KFLB
UPC: 762148267171
Call for price
Company wide:
0 in stock

Overview

TCP LED8P20D50KFLB LED 8W P20
Also known as: 762148267171, LED8P20D50KFLB, TCPLED8P20D50KFLB

Specifications

Lumens: 530
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 8
Lumens: 530
Color Temperature: 5000 (Bright White)
Wattage: 8
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)