Sustainable

TCP LED8P20D41KNFLB

Item #: 0282316
Cat #: LED8P20D41KNFLB
UPC: 762148267164
Call for price
Company wide:
0 in stock

Overview

TCP LED8P20D41KNFLB LED 8W P2
Also known as: 762148267164, LED8P20D41KNFLB, TCPLED8P20D41KNFLB

Specifications

Lumens: 530
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 8
Lumens: 530
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Wattage: 8

Customer Reviews

No reviews for this product
(0)