Sustainable

TCP LED8P20D50KFL

Item #: 0282313
Cat #: LED8P20D50KFL
UPC: 762148256922
Call for price
Company wide:
0 in stock

Overview

TCP LED8P20D50KFL LED 8W P20
Also known as: 762148256922, LED8P20D50KFL, TCPLED8P20D50KFL

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 675
Wattage: 8
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 8
Color Temperature: 5000 (Bright White)
Lumens: 675

Customer Reviews

No reviews for this product
(0)