Sustainable

TCP LED8P20D41KNFL

Item #: 0282312
Cat #: LED8P20D41KNFL
UPC: 762148246305
Call for price
Company wide:
0 in stock

Overview

TCP LED8P20D41KNFL LED 8W P20
Also known as: 762148246305, LED8P20D41KNFL, TCPLED8P20D41KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Wattage: 8
Base: Medium Screw (E26)
Lumens: 650
Color Rendering Index (CRI): 82
Wattage: 8

Customer Reviews

No reviews for this product
(0)