Sustainable

TCP LED8P20D35KNFL

Item #: 0282311
Cat #: LED8P20D35KNFL
UPC: 762148248606
Call for price
Company wide:
0 in stock

Overview

TCP LED8P20D35KNFL LED 8W P20
Also known as: 762148248606, LED8P20D35KNFL, TCPLED8P20D35KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 625
Wattage: 8
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 625
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Wattage: 8

Customer Reviews

No reviews for this product
(0)