Sustainable

TCP LED8P20D24KNFL 8W P20 DIM 24KNF

Item #: 0282310
Cat #: LED8P20D24KNFL
UPC: 762148248583
$ 15.54 EA
Company wide:
0 in stock

Overview

TCP LED8P20D24KNFL LED 8W P20
Also known as: 762148248583, LED8P20D24KNFL, TCPLED8P20D24KNFL

Specifications

Lumens: 500
Wattage: 8
Lumens: 500
Wattage: 8

Customer Reviews

No reviews for this product
(0)