Sustainable

TCP LED10P20D24KNFL

Item #: 0282304
Cat #: LED10P20D24KNFL
UPC: 762148248545
$ 16.01 EA
Company wide:
0 in stock

Overview

TCP LED10P20D24KNFL LED 10W P
Also known as: 762148248545, LED10P20D24KNFL, TCPLED10P20D24KNFL

Specifications

Lumens: 600
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 600
Base: Medium Screw (E26)
Wattage: 10
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)