Sustainable

TCP LED10P20D24KFL

Item #: 0282303
Cat #: LED10P20D24KFL
UPC: 762148248538
Call for price
Company wide:
0 in stock
Documents & Guides
TCP LED10P20D24KFL LED 10W P2

Overview

TCP LED10P20D24KFL LED 10W P2
Also known as: 762148248538, LED10P20D24KFL, TCPLED10P20D24KFL

Specifications

Lumens: 600
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 600
Base: Medium Screw (E26)
Wattage: 10
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)