Sustainable

TCP LED7P1624KFL

Item #: 0282302
Cat #: LED7P1624KFL
UPC: 762148249283
$ 16.58 EA
Company wide:
0 in stock

Overview

TCP LED7P1624KFL LED 7W P16 D
Also known as: 762148249283, LED7P1624KFL, TCPLED7P1624KFL

Specifications

Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Lumens: 500
Wattage: 7
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)