Plug Polarized 20a-250v

Item #: 0282290

Cat #: 7102-C

UPC: 078477515624

$ 20.46 EA
Company wide:
1 in stock
Documents & Guides
Plug Polarized 20a-250v

Overview

Plug Polarized 20a-250v

20 Amp, 250 Volt, Plug, Nylon, Polarized, Industrial Grade, Black-White

Also known as: 078477515624, 7102-C, LEV7102C

Specifications

Type: Locking Plug
Mounting: Cable
Color: Black, White
Amps: 20
NEMA Configuration: WD-6
Type: Locking Plug
Color: Black, White
NEMA Configuration: WD-6
Mounting: Cable
Amps: 20