5W MR16 LED Lamp, 27K

Item #: 0282285

Cat #: LED512VMR1627KNFL

UPC: 762148259527

Call for price
Company wide:
0 in stock

Overview

TCP LED512VMR1627KNFL LED 5W
Also known as: 762148259527, LED512VMR1627KNFL, TCPLED512VMR1627KN

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 5
Lumens: 350
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 350
Wattage: 5
Base: 2-Pin (GU5.3)