Sustainable

TCP LED17BR40D24K

Item #: 0282281
Cat #: LED17BR40D24K
UPC: 762148249115
$ 10.41 EA
Company wide:
0 in stock

Overview

TCP LED17BR40D24K LED 17W BR4
Also known as: 762148249115, LED17BR40D24K, TCPLED17BR40D24K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 960
Wattage: 17
Base: Medium Screw (E26)
Lumens: 960
Color Rendering Index (CRI): 82
Wattage: 17

Customer Reviews

No reviews for this product
(0)