Sustainable

TCP LED10BR3050K

Item #: 0282274
Cat #: LED10BR3050K
UPC: 762148272649
$ 9.32 EA
Company wide:
0 in stock

Overview

TCP LED10BR3050K LED 10W BR30
Also known as: 762148272649, LED10BR3050K, TCPLED10BR3050K

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 725
Wattage: 10
Color Temperature: 5000 (Bright White)
Lumens: 725
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)