10W BR30 LED Lamp, 30K

Item #: 0282273

Cat #: LED10BR3030K

UPC: 762148244783

$ 8.73 EA
Company wide:
0 in stock
TCP LED10BR3030K LED 10W BR30

Overview

TCP LED10BR3030K LED 10W BR30
Also known as: 762148244783, LED10BR3030K, TCPLED10BR3030K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 675
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 10
Shape: BR30 (Bulged Reflector)
Lumens: 675