Sustainable

TCP LED12BR30D27K95 LED 12W BR30 DI

Item #: 0282270
Cat #: LED12BR30D27K95
UPC: 762148261353
$ 5.69 EA
Company wide:
0 in stock

Overview

TCP LED12BR30D27K95 LED 12W B
Also known as: 762148261353, LED12BR30D27K95, TCPLED12BR30D27K95

Specifications

Lumens: 850
Wattage: 12
Lumens: 850
Wattage: 12

Customer Reviews

No reviews for this product
(0)