
Call for price
Company wide:
0
in stock
Documents & Guides
3-Way LED A21 Bulb, 16W/8W/4W, 120V, Lumens: 1600/900/500, CRI: 82, Color Temperature: 2700K, Rated Life: 25,000 Hrs.
Overview
3-Way LED A21 Bulb, 16W/8W/4W, 120V, Lumens: 1600/900/500, CRI: 82, Color Temperature: 2700K, Rated Life: 25,000 Hrs.
Also known as: 762148046721, LED16A21D3WAY27K, TCPLED16A21D3WAY27
Specifications
| Wattage: | 4, 8, 16 |
| Lumens: | 500, 900, 1600 |
| Color Rendering Index (CRI): | 82 |
| Shape: | A21 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Wattage: | 4, 8, 16 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 500, 900, 1600 |
| Shape: | A21 (Arbitrary) |
| Light Technology: | LED |