Sustainable

LED A19, 5000K

Item #: 0282254
Cat #: LED10A19DOD50KW
UPC: 762148060079
$ 8.71 EA
Company wide:
53 in stock
Documents & Guides
Dimmable LED Lamp, 9.5W, 120V, A-Type (A19), Base: Medium Screw (E26), Lumens: 875 (60W Equivalent), CRI: 82, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs. UL wet location rated & rated for totally enclosed fixtures. TCP LED10A19DOD50KW.

Overview

Dimmable LED Lamp, 9.5W, 120V, A-Type (A19), Base: Medium Screw (E26), Lumens: 875 (60W Equivalent), CRI: 82, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs. UL wet location rated & rated for totally enclosed fixtures. TCP LED10A19DOD50KW.
Also known as: 762148060079, LED10A19DOD50KW, TCPLED10A19DOD50KW

Specifications

Lumens: 875
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Type: LED Lamp
Dimming: Yes
Wattage: 9.500
Lumens: 875
Color Temperature: 5000 (Bright White)
Volts AC: 120
Type: LED Lamp
Wattage: 9.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Dimming: Yes

Customer Reviews

No reviews for this product
(0)