10W A19 LED Lamp, 41K

Item #: 0282253

Cat #: LED10A19DOD41KW

UPC: 762148060055

Call for price
Company wide:
0 in stock
Documents & Guides
TCP LED10A19DOD41KW LED 10W A

Overview

TCP LED10A19DOD41KW LED 10W A
Also known as: 762148060055, LED10A19DOD41KW, TCPLED10A19DOD41KW

Specifications

Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Wattage: 10
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Lumens: 850
Color Rendering Index (CRI): 82