10W A19 LED Lamp, 30K

Item #: 0282252

Cat #: LED10A19DOD30KW

UPC: 762148060062

Call for price
Company wide:
0 in stock
Documents & Guides
TCP LED10A19DOD30KW LED 10W A

Overview

TCP LED10A19DOD30KW LED 10W A
Also known as: 762148060062, LED10A19DOD30KW, TCPLED10A19DOD30KW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 10
Lumens: 825
Shape: A19 (Arbitrary)