TCP E4P32ISUNVLE TCP 4L T8 BAL 120

Item #: 0282102

Cat #: E4P32ISUNVLE

UPC: 762148136224

Company wide:
0 in stock
Documents & Guides
TCP E4P32ISUNVLE TCP 4L T8 BA

Overview

TCP E4P32ISUNVLE TCP 4L T8 BA
Also known as: 762148136224, E4P32ISUNVLE, TCPE4P32ISUNVLE

Specifications

Shape: T8 (Tubular)
Type: Electronic
Shape: T8 (Tubular)
Type: Electronic